CAUT LBL X RAY RAD 5X3 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAUT LBL X RAY RAD 5X3 1/2

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLRAD607VSP
  • Mfr. Model # LRAD607VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 5"
  • Item Safety Label
  • Width 3-1/2"
  • Legend X-Ray Radiation. Authorized Personnel Only
  • Material Self-Adhesive Vinyl
  • Legend/Background Color Black, Pink/White
  • Language English
  • Subject Matter Instruction
  • Shape Rectangle
  • Background Color Yellow
  • Header Caution
  • Legend Color Black
  • Legend Style Text and Symbol
  • Header Legend Color Yellow
  • Header Background Color Black
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list