Skip Content
CAUT LBL WEAR RESP ENG/SP 3 1/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAUT LBL WEAR RESP ENG/SP 3 1/2X5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLSPS604VSP
  • Mfr. Model # LSPS604VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 3-1/2"
  • Item Caution Sign
  • Material Self-Adhesive Vinyl
  • Width 5"
  • Legend/Background Color Black/Yellow
  • Mounting Style Surface
  • Subject Matter Personal Protection
  • Language English/Spanish
  • Legend Wear Your Respirator/Use Su Respirador
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list