Skip Content
CAUT LBL USE LOCKOUT 5X3 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAUT LBL USE LOCKOUT 5X3 1/2

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLLKT606VSP
  • Mfr. Model # LLKT606VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 5"
  • Item Label
  • Material Self-Adhesive Vinyl
  • Width 3-1/2"
  • Legend/Background Color Black/White
  • Legend Use Lockout Device During Maintenance
  • Language English
  • Subject Matter Chemical and Maintenance
  • Background Color Black, White
  • Header Caution
  • Metal Detectable No
  • Legend Style Text and Symbol
  • Header Legend Color Yellow
  • Legend Color White
  • Header Background Color Black
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list