Skip Content
CAUT LBL RAD AREA 5X3 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAUT LBL RAD AREA 5X3 1/2

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLRAD605VSP
  • Mfr. Model # LRAD605VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Width 3-1/2"
  • Item Caution Label
  • Height 5"
  • Material Self-Adhesive Vinyl
  • Legend Radiation Area. Authorized Personnel Only
  • Legend/Background Color Black, Pink/White
  • Subject Matter Instruction
  • Language English
  • Shape Rectangle
  • Background Color Yellow
  • Header Caution
  • Legend Color Black
  • Header Legend Color Yellow
  • Legend Style Text and Symbol
  • Header Background Color Black
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list