Skip Content
CAUT LBL HOT SURF 5X3 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAUT LBL HOT SURF 5X3 1/2

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLEQM645VSP
  • Mfr. Model # LEQM645VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 5"
  • Item Label
  • Material Self-Adhesive Vinyl
  • Width 3-1/2"
  • Language English
  • Legend/Background Color Black, Red/White
  • Legend Hot Surface Do Not touch
  • Subject Matter Information
  • Legend Color White
  • Header Caution
  • Shape Rectangle
  • Legend Style Text and Symbol
  • Background Color Black, White
  • Metal Detectable No
  • Header Legend Color Yellow
  • Header Background Color Black
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list