CAUT LBL HEAR PRO R ENG/SP 3 1/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAUT LBL HEAR PRO R ENG/SP 3 1/2X5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLSPS602VSP
  • Mfr. Model # LSPS602VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 3-1/2"
  • Legend Hearing Protection Required In This Area/Se Requiere Protection Del Oido En Esta Area
  • Item Caution Sign
  • Width 5"
  • Material Self-Adhesive Vinyl
  • Legend/Background Color Black/Yellow
  • Mounting Style Surface
  • Language English/Spanish
  • Subject Matter Personal Protection
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list