Skip Content
CAUT LBL GLV REQD 3 1/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAUT LBL GLV REQD 3 1/2X5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLPPE621VSP
  • Mfr. Model # LPPE621VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Safety Label
  • Width 5"
  • Material Self-Adhesive Vinyl
  • Height 3-1/2"
  • Legend Sharp Objects, Gloves Required
  • Legend/Background Color Black/Yellow
  • Language English
  • Subject Matter Instruction
  • Shape Rectangle
  • Header Caution
  • Background Color Yellow
  • Legend Color Black
  • Legend Style Text and Symbol
  • Header Background Color Black
  • Header Legend Color Yellow
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list