CAUT LBL DO NOT OPERATE 5X3 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAUT LBL DO NOT OPERATE 5X3 1/2

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLEQM637VSP
  • Mfr. Model # LEQM637VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Material Self-Adhesive Vinyl
  • Item Label
  • Legend Do Not Operate Without Guards In Place
  • Legend/Background Color Black/White
  • Width 3-1/2"
  • Height 5"
  • Language English
  • Subject Matter Instruction
  • Header Caution
  • Background Color Black, White
  • Legend Color White
  • Legend Style Text and Symbol
  • Header Background Color Black
  • Metal Detectable No
  • Header Legend Color Yellow
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list