Skip Content
CAULKING GUN M12 10OZ KIT BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAULKING GUN M12 10OZ KIT BARE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2441-20
  • Mfr. Model # 2441-20
  • UNSPSC # 27112714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.59 lbs

Technical Specs

  • Capacity 10 oz.
  • Colour Red/black
  • Features Constant Flow Technology, 400 lbs. of Pushing Force, 6 -Setting Max. Speed Dial, Variable Speed Trigger, Complete Dispensing Rate Control, Compact and Lightweight, Anti-drip, Auto Reverse, Rubber Non-Slip Grip
  • For Use With Adhesives and Sealants
  • Handle Type T-handle
  • Includes 10 oz. Carriage, Plunger Rod and Piston Assembly
  • Battery Pack Replacement MTL48-11-2401
  • Battery Included No
  • Item Cordless Caulk Gun Kit
  • Cartridge Type 10 oz.
  • Tool Weight 3.7 lbs.
  • Voltage 12 V
  • Expels 0 - 28 in./min.
  • Battery Capacity 1.5 Ah
  • Tool Length 16-1/8"
  • Battery Included / Bare Tool Bare Tool
  • Application Speed 0 - 29 in./min.
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list