Discontinued with Replacement
CAULKING GUN 18V LI-ION KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAULKING GUN 18V LI-ION KIT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLXGC01
  • Mfr. Model # LXGC01
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.22 lbs
Suggested Replacement Product
CAULKING GUN 18V LI-ION KIT

Your Price: NA

Technical Specs

  • Capacity 300 mL
  • Includes (2) 18 V (3.0 Ah) Li-Ion Batteries BL1830 (194205-3), Charger (DC18RC), Battery Cover (450128-8), Safety Goggle (195246-2), Tool Bag (831278-2)
  • Item Caulking Gun
  • Battery Included Yes
  • Battery Pack Replacement 194205-3
  • Tool Length 15-25/32"
  • Voltage 18.0
  • Battery Capacity 3.0 Ah
  • Tool Weight 5.1 lbs.
  • Cartridge Type Standard
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list