CAULKING BRONZE 300ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAULKING BRONZE 300ML

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWMKOP-R-LASTIC
  • Mfr. Model # KOP-R-LASTIC
  • UNSPSC # 27112714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Technical Specs

  • Application Channel Glazing, Porcelain Panel Construction, Quarry Tile and Masonry Joints on Terraces, Decks, Etc., Sealing and Bedding Applications Subject to Racking and Distortion on Ships, Boats, Bus, Truck and Trailer Bodies, Window and Door Sealant
  • Features Wet or Dry, Highly Elastic, Excellent Low Temperature Flexibility, Excellent Adhesion to Glass, Aluminium, Brick and Practically All Building Materials, Non-staining, Non Sagging Consistency, Skins Over, Tack Free Within 30 Minutes, Serviceable Over a Wide Temperature Range From -20 Degrees F - 160 Degrees F, No Primer Needed
  • Item Kop-R-Lastic