Skip Content
CAULK GUN,X-TENDER,DELUXE,45 IN,29 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAULK GUN,X-TENDER,DELUXE,45 IN,29

NEWBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GDU3
  • Mfr. Model # 5GDU3
  • UNSPSC # 27112906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Size 29 oz.
  • Colour Gray
  • Includes Spout Cutter And Seal Puncture Tool
  • For Use With Mfr. No. BRP-10
  • Item Extender Caulk Gun
  • Type Deluxe 45" Smooth Rod
  • Construction Steel, 10:1 Thrust Ratio

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list