Skip Content
CAULK GUN, SAUSAGE, BLUE, 11 TO 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAULK GUN, SAUSAGE, BLUE, 11 TO 20

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13J314
  • Mfr. Model # 13J314
  • UNSPSC # 27112906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Includes Ladder Hook
  • Colour Blue and black
  • Item Caulk Gun, Bulk/Sausage Packs
  • Size 11 to 20 oz.
  • Construction Plastic
  • Type Aluminum Tube, Neoprene Plunger, Rotating Barrel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list