Skip Content
CAULK GUN,HIGH THRUST RATIO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAULK GUN,HIGH THRUST RATIO

PC PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UXR1
  • Mfr. Model # 5UXR1
  • UNSPSC # 27112906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Colour Lime Green
  • For Use With Standard Cartridges
  • Item Caulk Gun, Smooth Rod
  • Size 250mL
  • Type High Thrust 26:1 Ratio
  • Construction Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list