Skip Content
CAULK GUN CONVOY PLUS II, 900ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAULK GUN CONVOY PLUS II, 900ML

TAJIMA TOOL CORP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TAJCNV-J900PL2
  • Mfr. Model # CNV-J900PL2
  • UNSPSC # 27112602
  • CATALOGUE PAGE # 1567
  • Shipping Weight 3.176 lbs

Product Details

Extra long steel barrel caulk gun with a powerful thin-thrust dispensing system, auto flow stop, 360 degree rotating GFRP handle, and an extra-long seal puncture pin.

Technical Specs

  • Item Convoy(TM) Plus Ii Rotary Caulk Guns
  • Includes Ladder Hook and Eyelet to Attach to a Safety Strap
  • Size 900mL
  • Type Auto Flow Stop
  • Construction Rugged Steel Welded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list