CAULK GUN,PARALLEL FRAME,BLUE,10.3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

CAULK GUN,PARALLEL FRAME,BLUE,10.3

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13W868
  • Mfr. Model # 13W868
  • UNSPSC # 27112906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Colour Blue
  • Item Caulk Gun, Smooth Rod
  • Includes Spout Cutter, Puncture Tool, Ladder Hook, Parallel Frame
  • Type Hex Smooth Rod
  • Size 10 oz.
  • Construction Steel
  • Thrust Ratio 12:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list