Skip Content
CAULK FINISHING TOOL,SPATULA,SS,6 S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAULK FINISHING TOOL,SPATULA,SS,6 S

NEWBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YKT7
  • Mfr. Model # 4YKT7
  • UNSPSC # 27112602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • For Use With Caulk To Finish Bead Smoothly And Professionally
  • Colour Blue
  • Includes 1 Ea of 3" Tapered and 3, 4, 5, 6, and 8" Straight Spatulas on Key Ring For Easy Access
  • Size Varies
  • Construction Stainless Steel, Rubber Handle
  • Item Caulk Finishing Tool
  • Type Spatula Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list