Skip Content
CAULK AND ADHESIVE M12 QUART KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAULK AND ADHESIVE M12 QUART KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2444-21
  • Mfr. Model # 2444-21
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.8 lbs

Technical Specs

  • Includes Tool, (1) M12 Redlithium Compact Battery, (1) Quart Cartridge, (1)m12 Quart Plunger Rod and Piston Assembly, (1)charger
  • Capacity 20 oz.
  • For Use With Adhesives and Sealants
  • Battery Pack Replacement 48-11-2401
  • Battery Included Yes
  • Cartridge Type 20 oz. Sausage
  • Voltage 12 V
  • Expels Caulk, Sealant, Adhesive
  • Battery Capacity 1.5 Ah
  • Tool Weight 5.5 lbs.
  • Tool Length 21-3/4"
  • Application Speed 0 - 28 in./min.
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Features Constant Flow Technology, 400 lbs. of Pushing Force, 6 -Setting Max. Speed Dial, Variable Speed Trigger, Complete Dispensing Rate Control, Compact and Lightweight, Anti-drip, Auto Reverse, Rubber Non-Slip Grip
  • Colour Aluminium
  • Handle Type T-handle
  • Item Cordless Caulk Gun Kit
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list