Skip Content
Discontinued with Replacement
CAULK ACRYLIC W/SILICONE WH 300ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAULK ACRYLIC W/SILICONE WH 300ML

PL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPG1379655
  • Mfr. Model # 1379655
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs
Suggested Replacement Product
LEPAGE ULTRA SEAL ADH SEAL 2 IN 1

Price: NA

Product Details

Polyseamseal acrylic caulk with silicone is a high quality water based caulk. Silicone has been added giving the caulk extra durability and adhesion. Fast drying. Easy to apply and clean up. Paintable in 30 minutes.

Technical Specs

  • Colour White
  • Size
  • Sealant Color Family Whites
  • Sealant Base Hybrid
  • Adhesive Grouping Caulk
  • Sealant Properties Paintable

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list