!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CAU TG BY THE ROLL,6-1/4 X 3,PK250

CAU TG BY THE ROLL,6-1/4 X 3,PK250

ACCUFORM SIGNS

CAU TG BY THE ROLL,6-1/4 X 3,PK250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAU TG BY THE ROLL,6-1/4 X 3,PK250

CAU TG BY THE ROLL,6-1/4 X 3,PK250

ACCUFORM SIGNS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $195.69 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ACFTAR156
  • Mfr. Model # TAR156
  • UNSPSC # 55121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.13 lbs

Technical Specs

  • Item Caution Tag By The Roll
  • Legend Same on Both Sides No
  • Sign Header Background Colour Black
  • Shape Rectangular
  • Sign Header -Back Side Caution
  • Printed Language English
  • Tag Size #7
  • Height 6 1/4 in
  • Mounting Hole Diameter 3/8 in
  • Tag Colour Yellow
  • Glow In The Dark No
  • Self-Laminating No
  • Write on Surface Yes
  • Withstand Pull Force 50 lbf
  • Number of Tags 250
  • Moisture Resistant Yes
  • UV Resistant No
  • Corrosion Resistant No
  • Subject Matter General Safety
  • Sign Header Caution
  • Tag Style Single Part
  • Safety Tag Legend - Back Side Do Not Remove This Tag!
  • Sign Header Background Colour - Back Side Black
  • Serialization Not Serialized
  • Width 3 in
  • Thickness 0.139 in
  • Tag Material Cardstock
  • Corner Shape Round
  • Grommet Material No Grommet
  • Ruled Ruled
  • Fastener Type Fastener Not Included
  • Safety Tag Package Style Roll
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Tear Resistant Yes
  • Chemical Resistant No
  • Standards ANSI Z535, OSHA 29 CFR 1910.145

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list