CATV TOVE TEST SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CATV TOVE TEST SET

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE402K
  • Mfr. Model # 402K
  • UNSPSC # 41113740
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.01 lbs

Product Details

CATV Cable tone test kit. Specifically designed for the CATV industry this kit allows you to tone through splitters, directional couplers and traps. Kit includes one transmitter, one receiver, one male F-to-F connector adaptor cable, one male F-to-alligator clip adaptor cable and a carrying case.