CATCH,CABINET,MAGNETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CATCH,CABINET,MAGNETIC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PE51
  • Mfr. Model # 4PE51
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Magnetic Cabinet Catch
  • Pull Force 13 lbs.
  • Catch/Latch Material Steel
  • Catch/Latch Finish Aluminum
  • Adjustable No
  • Locking/Nonlocking Non-locking
  • Catch/Latch Height 2-1/16"
  • Catch/Latch Depth 1-1/4"
  • Catch/Latch Type Magnetic
  • Catch/Latch Width 1-1/16"
  • Catch/Latch Opening Action Pull

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list