CATCH 316SS TENSION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CATCH 316SS TENSION

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EVL7
  • Mfr. Model # 4EVL7
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Pull Force 3.9 lbs.
  • Item Stainless Steel Tension Catch
  • Adjustable No
  • Locking/Nonlocking Non-locking
  • Catch/Latch Finish Bright Stainless Steel
  • Catch/Latch Width 25/64"
  • Catch/Latch Material Stainless Steel
  • Catch/Latch Height 1-31/32"
  • Catch/Latch Depth 19/32"
  • Catch/Latch Type Grab
  • Catch/Latch Opening Action Pull

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list