Skip Content
CATALYST SURFACER PRMER URETHANE 2K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CATALYST SURFACER PRMER URETHANE 2K

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF651C
  • Mfr. Model # PF651C
  • UNSPSC # 31211511
  • CATALOGUE PAGE # 3311
  • Shipping Weight 2.38 lbs

Product Details

A high solids, premium quality, two component acrylic urethane primer designed to be used as a very high build, medium build or as a non-sanding primer sealer. It performs with all basecoat/clearcoat systems or urethane topcoats.

Technical Specs

  • Item Catalyst
  • Colour Light Yellow
  • Container Size 946mL
  • Standards OSHA
  • Dry Time 10 - 15 min.
  • Net Weight 32 oz.
  • VOC Content 2.04 lbs./USG. - 244.44 g/L
  • Dry Time Recoat 30 min.

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list