Skip Content
CATALYST MIXER,STEEL,28 IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CATALYST MIXER,STEEL,28 IN LENGTH

NEWBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YKU7
  • Mfr. Model # 4YKU7
  • UNSPSC # 27112602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Includes -
  • Size 28"
  • Item Catalyst Mixer
  • For Use With Portable Drill To Mix Two-Part Products
  • Type -
  • Construction Steel, 4" Catalyst
  • Colour Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list