Skip Content
CAT CURTAIN FR 14.7OZ 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAT CURTAIN FR 14.7OZ 36IN

NORSEMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWT411936
  • Mfr. Model # 411936
  • UNSPSC # 39030129
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Colour Yellow/ Tan
  • Item Cat Curtains
  • Features Brass Grommets (Every 2 ft. on 2 Sides), Rot/Mildew and Water Resistant
  • Material FR Rated Canvas
  • Size 100 ft. L x 36" W
  • Application Used as Winter Fronts, Belly Tarps and to Surround Engines to Trap Heat In
  • Includes Canvas With Brass Grommets
  • Package Quantity (2)Widths on (100 ft.) Rolls
  • Standards CPAI - 84/ULC - S109

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list