Skip Content
CAT CURTAIN 36INX100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAT CURTAIN 36INX100FT

NORSEMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWT386879
  • Mfr. Model # 386879
  • UNSPSC # 23171528
  • CATALOGUE PAGE # 3203
  • Shipping Weight 0.38 lbs

Product Details

Norseman CAT curtain, width 36 inches x 100 feet, brass grommets installed every two feet along both sides, made of durable 14.7 oz. treated canvas, priced per foot, sold in rolls.

Technical Specs

  • Features Brass Grommets (Every 2 ft. on 2 Sides), Rot/Mildew and Water Resistant
  • Colour Yellow/ Tan
  • Item Cat Curtains
  • Size 100 ft. L x 36" W
  • Material Canvas
  • Application Used as Winter Fronts, Belly Tarps and to Surround Engines to Trap Heat In
  • Includes Canvas With Brass Grommets
  • Package Quantity (2)Widths on (100 ft.) Rolls

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list