Skip Content
CASTERS URETHANE FOAM BLACK 10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTERS URETHANE FOAM BLACK 10 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESUFBK10WHL58
  • Mfr. Model # UFBK10WHL58
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Hub Type Offset
  • Tread Sawtooth Tread Pattern
  • Item Solid Urethane Foam Wheel
  • Wheel Bearings 5/8"
  • Tread Color Black
  • Bore Dia. 5/8"
  • Wheel Width 3-1/2"
  • Wheel Dia. 10"
  • Fits Axle Dia. 5/8"
  • Hub Color Black
  • Hub Material Solid Urethane Foam
  • Tire Sidewall No. 4.10/3.50-4
  • For Use With 5/8" Axle
  • Load Rating 300 lbs.
  • Application Wheels

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list