CASTERS REPLACEMENT 6/ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTERS REPLACEMENT 6/ST

WHITESIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WTS25
  • Mfr. Model # 25
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2922
  • Shipping Weight 3.0 lbs

Product Details

Creeper casters, oil resistant roller, 2-1/2 inch wheel diameter.

Technical Specs

  • Item Oil Resistant, 2-1/2" - Set of 6
  • For Use With 4Wm26, 4Wm27 and 4Wm28
  • Colour Black
  • Includes Hardware
  • Height 2-1/2"
  • Length 2-1/2"
  • Material Polyolefin
  • Width 0.77"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list