CASTERS REPLACEMENT 4/ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTERS REPLACEMENT 4/ST

WHITESIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WTS66
  • Mfr. Model # 66
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2922
  • Shipping Weight 4.0 lbs

Product Details

Creeper casters, metal roller, 3 inch wheel diameter.

Technical Specs

  • Item Metal Roller, 3" - Set of 4
  • Caster Size 3"
  • Features 3" Steel Wheel with Mounting Bracket
  • Height 3"
  • Includes 3" Steel Wheel With Mounting Bracket - Set of 4
  • Length 3"
  • Load Capacity 100 lbs.
  • Width 1/2"
  • Caster Type Steel Wheel W / Bracket
  • Number of Wheels 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list