Skip Content
CASTERS HOPPER POLY-ON-STEEL 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTERS HOPPER POLY-ON-STEEL 8IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHOP-PC8-2
  • Mfr. Model # HOP-PC8-2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 1938
  • Shipping Weight 40.0 lbs

Product Details

Transport loads with portable hoppers. When poly-on-steel casters are ordered with hopper, quick-install caster pads are factory-welded to the base of the hopper. Casters are then shipped uninstalled to prevent freight damage. Weight of Hopper must be considered when calculating usable capacity.

Technical Specs

  • Includes Two Rigid, Two Swivel
  • Core Color Green
  • Item Casters for Self-dumping Hoppers
  • Load Rating 4800 lbs.
  • Wheel Color Green
  • Frame Material Steel
  • Wheel Width 2"
  • Wheel Dia. 8"
  • Caster Core Material Steel
  • Caster Wheel/Tread Material Poly-on-Steel
  • Application Casters for Self-dumping Hoppers
  • Features (2) Rigid (2) Swivel
  • Overall Height 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list