CASTER WHEEL,8 D X 2 IN. W,900 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER WHEEL,8 D X 2 IN. W,900 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RZF2
  • Mfr. Model # 2RZF2
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2075
  • Shipping Weight 2.45 lbs

Product Details

Caster Wheel, Wheel Dia. 8 In., Wheel Width 2 In., Load Rating 900 lb., Core Width 2-3/16 In., Core Color White, Wheel Color Blue, Roller Wheel Bearings, Fits Axle 1/2 In., Wheel Material Polyurethane, Bore Dia. 1/2 In., Durometer 90-98 Shore A, Core Material Polyolefin.

Technical Specs

  • Item Caster Wheel
  • Load Rating 900 lbs.
  • Includes Spanner Bushing
  • Core Color White
  • Wheel Color Blue
  • Durometer 90-98 Shore A
  • Wheel Width 2"
  • Bore Dia. 1/2"
  • Wheel Dia. 8"
  • Fits Axle Dia. 1/2"
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Spanner Bushing Included
  • Hub Length 2-3/16"
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel/Tread Material Polyurethane
  • Caster Wheel Bearings Roller
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No
  • Non-Marking Yes
  • Caster Core Material Polyolefin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list