CASTER WHEEL,8 D X 2 IN. W,900 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CASTER WHEEL,8 D X 2 IN. W,900 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ULT4
  • Mfr. Model # 1ULT4
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Includes Spanner Bushing
  • Item Caster Wheel
  • Replacement For 1ULL6, 1ULL7
  • Core Color Black
  • Load Rating 900 lb.
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Durometer 60 to 70 Shore D
  • Wheel Color Black
  • Wheel Width 2"
  • Bore Dia. 1/2"
  • Fits Axle Dia. 1/2"
  • Wheel Dia. 8"
  • Spanner Bushing Not Included
  • Hub Length 2-3/16"
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Roller
  • Caster Wheel/Tread Material Polyolefin
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list