CASTER WHEEL,8 D X 2 IN. W,900 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER WHEEL,8 D X 2 IN. W,900 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ULT1
  • Mfr. Model # 1ULT1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2075
  • Shipping Weight 2.55 lbs

Product Details

Caster Wheel, Wheel Dia. 8 In., Wheel Width 2 In., Load Rating 900 lb., Core Width 2-3/16 In., Core Color Black, Wheel Color Red, Roller Wheel Bearings, Fits Axle 1/2 In., Wheel Material Polyurethane, Bore Dia. 1/2 In., Durometer 90 to 98 Shore A, Core Material Polyolefin.

Technical Specs

  • Item Caster Wheel
  • Replacement For 1ULK7, 1ULK8
  • Includes Spanner Bushing
  • Core Color Black
  • Load Rating 900 lbs.
  • Wheel Color Red
  • Durometer 90 to 98 Shore A
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Wheel Width 2"
  • Bore Dia. 1/2"
  • Wheel Dia. 8"
  • Fits Axle Dia. 1/2"
  • Spanner Bushing Included
  • Hub Length 2-3/16"
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel/Tread Material Polyurethane
  • Caster Temp. Range Available No
  • Caster Wheel Bearings Roller
  • Caster Core Material Polyolefin
  • Caster Wheel Shape Crown
  • Non-Marking Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list