Skip Content
CASTER WHEEL,8 D X 2 IN. W,500 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER WHEEL,8 D X 2 IN. W,500 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RZJ2
  • Mfr. Model # 2RZJ2
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Includes Spanner Bushing
  • Item Caster Wheel
  • Core Color Gray
  • Wheel Color Gray
  • Load Rating 500 lb.
  • Durometer 70-85 Shore A
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Bore Dia. 1/2"
  • Wheel Width 2"
  • Fits Axle Dia. 1/2"
  • Wheel Dia. 8"
  • Spanner Bushing Not Included
  • Hub Length 2-3/8"
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Core Material Polyolefin
  • Caster Wheel Shape Donut Tread

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list