Skip Content
CASTER WHEEL,8 D X 2 IN. W,1200 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER WHEEL,8 D X 2 IN. W,1200 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RZA3
  • Mfr. Model # 2RZA3
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Technical Specs

  • Includes Bearing
  • Item Caster Wheel
  • Core Color Black
  • Load Rating 1200 lb.
  • Wheel Color Black
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Wheel Width 2"
  • Durometer 100 Shore D
  • Bore Dia. 1/2"
  • Wheel Dia. 8"
  • Spanner Bushing Not Included
  • Fits Axle Dia. 1/2"
  • Hub Length 2-3/16"
  • Caster Load Rating Range Medium-Duty
  • Caster Core Material Phenolic
  • Caster Wheel/Tread Material Phenolic
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list