Skip Content
CASTER WHEEL,6 D X 3 IN. W,4500 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CASTER WHEEL,6 D X 3 IN. W,4500 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWG7
  • Mfr. Model # 1NWG7
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.67 lbs

Technical Specs

  • Item Caster Wheel
  • Replacement For 1NWF3, 1NWF4
  • Core Color Black
  • Load Rating 4500 lb.
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Wheel Color Black
  • Durometer 80 Rockwell B
  • Wheel Width 3"
  • Bore Dia. 1-1/32"
  • Fits Axle Dia. 1"
  • Spanner Bushing Not Included
  • Wheel Dia. 6"
  • Hub Length 3-1/4 po
  • Features V-Groove
  • Caster Load Rating Range Heavy-Duty
  • Caster Wheel Bearings Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list