CASTER WHEEL,6 D X 2 IN. W,900 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER WHEEL,6 D X 2 IN. W,900 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RZG5
  • Mfr. Model # 2RZG5
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Caster Wheel
  • Load Rating 900 lb.
  • Core Color Black
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Durometer 60-75 Shore D
  • Wheel Color Black
  • Bore Dia. 1/2"
  • Wheel Width 2"
  • Wheel Dia. 6"
  • Fits Axle Dia. 1/2"
  • Spanner Bushing Not Included
  • Hub Length 2-3/16"
  • Includes Spanner Bushing
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel/Tread Material Polyolefin
  • Caster Core Material Polyolefin
  • Caster Temp. Range Available No
  • Caster Wheel Bearings Roller
  • Caster Wheel Shape Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list