Skip Content
CASTER WHEEL,6 D X 2 IN. W,900 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER WHEEL,6 D X 2 IN. W,900 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RZD8
  • Mfr. Model # 2RZD8
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2075
  • Shipping Weight 1.44 lbs

Product Details

Caster Wheel, Wheel Dia. 6 In., Wheel Width 2 In., Load Rating 900 lb., Core Width 2-3/16 In., Core Color White, Wheel Color Blue, Roller Wheel Bearings, Fits Axle 1/2 In., Wheel Material Polyurethane, Bore Dia. 1/2 In., Durometer 90-98 Shore A, Core Material Polyolefin.

Technical Specs

  • Includes Bearing
  • Item Caster Wheel
  • Load Rating 900 lbs.
  • Wheel Color Blue
  • Core Color White
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Wheel Width 2"
  • Bore Dia. 1/2"
  • Durometer 90-98 Shore A
  • Wheel Dia. 6"
  • Spanner Bushing Not Included
  • Fits Axle Dia. 1/2"
  • Hub Length 2-3/16"
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel Bearings Delrin
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Polyolefin
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Non-Marking Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list