CASTER WHEEL,6 D X 2 IN. W,1350 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER WHEEL,6 D X 2 IN. W,1350 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RYY9
  • Mfr. Model # 2RYY9
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • Item Caster Wheel
  • Includes Spanner Bushing
  • Core Color Black
  • Load Rating 1350 lb.
  • Wheel Color Black
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Durometer 70 to 85 Shore A
  • Wheel Dia. 6"
  • Spanner Bushing Not Included
  • Wheel Width 2"
  • Bore Dia. 1/2"
  • Fits Axle Dia. 1/2"
  • Hub Length 2-3/16"
  • Caster Wheel/Tread Material Cast Iron
  • Caster Core Material Cast Iron
  • Caster Load Rating Range Medium-Duty
  • Caster Wheel Bearings Roller
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list