Skip Content
CASTER WHEEL,6 D X 2 IN. W,1250 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER WHEEL,6 D X 2 IN. W,1250 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RZE7
  • Mfr. Model # 2RZE7
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2075
  • Shipping Weight 2.75 lbs

Product Details

Caster Wheel, Wheel Dia. 6 In., Wheel Width 2 In., Load Rating 1250 lb., Core Width 2-3/16 In., Core Color Gray, Wheel Color Red, Roller Wheel Bearings, Fits Axle 1/2 In., Wheel Material Polyurethane, Bore Dia. 1/2 In., Durometer 90-98 Shore A, Core Material Aluminum.

Technical Specs

  • Includes Spanner Bushing
  • Item Caster Wheel
  • Core Color Gray
  • Load Rating 1,200 lbs.
  • Wheel Color Gray
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Durometer 90-98 Shore A
  • Wheel Width 2"
  • Bore Dia. 1/2"
  • Wheel Dia. 6"
  • Fits Axle Dia. 1/2"
  • Spanner Bushing Included
  • Hub Length 2-3/16"
  • Caster Wheel/Tread Material Polyurethane
  • Caster Load Rating Range Medium-Duty
  • Caster Wheel Bearings Roller
  • Caster Core Material Aluminum
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Non-Marking Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list