Skip Content
CASTER WHEEL,6 D X 2 IN. W,1230 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER WHEEL,6 D X 2 IN. W,1230 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RZE5
  • Mfr. Model # 2RZE5
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2075
  • Shipping Weight 2.4 lbs

Product Details

Caster Wheel, Wheel Dia. 6 In., Wheel Width 2 In., Load Rating 1230 lb., Core Width 2-3/16 In., Core Color Silver, Wheel Color Green, Roller Wheel Bearings, Fits Axle 1/2 In., Wheel Material Polyurethane, Bore Dia. 1/2 In., Durometer 60 Shore D, Core Material Aluminum.

Technical Specs

  • Includes Bearing
  • Item Caster Wheel
  • Core Color Silver
  • Load Rating 1,230 lbs.
  • Wheel Color Green
  • Durometer 95 Shore A
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Bore Dia. 1/2"
  • Wheel Width 2"
  • Wheel Dia. 6"
  • Fits Axle Dia. 1/2"
  • Spanner Bushing Included
  • Hub Length 2-3/16"
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Aluminum
  • Caster Load Rating Range Medium-Duty
  • Caster Temp. Range Available No
  • Non-Marking Yes
  • Caster Wheel Bearings Ball
  • Caster Wheel Shape Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list