CASTER WHEEL,6 D X 2 IN. W,1200 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER WHEEL,6 D X 2 IN. W,1200 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RYY8
  • Mfr. Model # 2RYY8
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.15 lbs

Technical Specs

  • Includes Spanner Bushing
  • Item Caster Wheel
  • Core Color Silver
  • Load Rating 1200 lb.
  • Wheel Color Silver
  • Bore Dia. 1/2"
  • Wheel Width 2"
  • Wheel Dia. 6"
  • Fits Axle Dia. 1/2"
  • Spanner Bushing Not Included
  • Hub Length 2-3/16"
  • Durometer 65 Shore A
  • Caster Core Material Cast Iron
  • Caster Wheel/Tread Material Cast Iron
  • Caster Load Rating Range Medium-Duty
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list