CASTER WHEEL,6 D X 2 IN. W,1000 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER WHEEL,6 D X 2 IN. W,1000 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RZE6
  • Mfr. Model # 2RZE6
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.54 lbs

Technical Specs

  • Includes Bearing
  • Item Caster Wheel
  • Core Color Green
  • Wheel Color Green
  • Load Rating 1000 lb.
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Wheel Width 2"
  • Durometer 75 Shore D
  • Bore Dia. 1/2"
  • Fits Axle Dia. 1/2"
  • Wheel Dia. 6"
  • Spanner Bushing Not Included
  • Hub Length 2-3/16"
  • Caster Temp. Range Available No
  • Caster Load Rating Range Medium-Duty
  • Caster Core Material Polyurethane
  • Caster Wheel Bearings Ball
  • Caster Wheel/Tread Material Polyurethane
  • Non-Marking Yes
  • Caster Wheel Shape Crown

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list