CASTER WHEEL,6 D X 2-1/2 IN. W,1750 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER WHEEL,6 D X 2-1/2 IN. W,1750

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RZE3
  • Mfr. Model # 2RZE3
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2075
  • Shipping Weight 3.6 lbs

Product Details

Caster Wheel, Wheel Dia. 6 In., Wheel Width 2-1/2 In., Load Rating 1750 lb., Core Width 2-15/16 In., Core Color Gray, Wheel Color Blue, Roller Wheel Bearings, Fits Axle 1/2 In., Wheel Material Polyurethane, Bore Dia. 1/2 In., Durometer 90-98 Shore A, Core Material Aluminum.

Technical Specs

  • Includes Spanner Bushing
  • Core Color Gray
  • Load Rating 1,750 lbs.
  • Item Caster Wheel
  • Wheel Color Gray
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Wheel Dia. 6"
  • Bore Dia. 1/2"
  • Durometer 90-98 Shore A
  • Wheel Width 2-1/2"
  • Fits Axle Dia. 1/2"
  • Spanner Bushing Included
  • Hub Length 2-15/16"
  • Caster Load Rating Range Medium-Duty
  • Caster Core Material Aluminum
  • Caster Wheel/Tread Material Polyurethane
  • Non-Marking Yes
  • Caster Temp. Range Available No
  • Caster Wheel Bearings Roller
  • Caster Wheel Shape Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list