CASTER WHEEL,5 D X 2 IN. W,900 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER WHEEL,5 D X 2 IN. W,900 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWG1
  • Mfr. Model # 1NWG1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Technical Specs

  • Replacement For 1NWC4, 1NWC5, 1NWD7, 1NWD8
  • Load Rating 900 lb.
  • Item Caster Wheel
  • Core Color Black
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Wheel Color Black
  • Wheel Width 2"
  • Wheel Dia. 5"
  • Bore Dia. 1/2"
  • Fits Axle Dia. 1/2"
  • Spanner Bushing Not Included
  • Hub Length 2-3/16"
  • Caster Load Rating Range Light-Medium Duty
  • Caster Core Material Cast Iron
  • Caster Wheel/Tread Material Cast Iron
  • Caster Wheel Shape V-Groove
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list