CASTER WHEEL,5 D X 2 IN. W,750 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER WHEEL,5 D X 2 IN. W,750 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RZD3
  • Mfr. Model # 2RZD3
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2075
  • Shipping Weight 1.05 lbs

Product Details

Caster Wheel, Wheel Dia. 5 In., Wheel Width 2 In., Load Rating 750 lb., Core Width 2-3/16 In., Core Color White, Wheel Color Blue, Roller Wheel Bearings, Fits Axle 1/2 In., Wheel Material Polyurethane, Bore Dia. 1/2 In., Durometer 90-98 Shore A, Core Material Polyolefin.

Technical Specs

  • Includes Bearing
  • Item Caster Wheel
  • Core Color White
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Wheel Color Blue
  • Load Rating 750 lbs.
  • Wheel Width 2"
  • Durometer 90-98 Shore A
  • Bore Dia. 1/2"
  • Spanner Bushing Not Included
  • Fits Axle Dia. 1/2"
  • Wheel Dia. 5"
  • Hub Length 2-3/16"
  • Caster Load Rating Range Light-Medium Duty
  • Caster Core Material Polyolefin
  • Caster Wheel/Tread Material Polyurethane
  • Caster Wheel Bearings Delrin
  • Caster Wheel Shape Standard
  • Non-Marking Yes
  • Caster Temp. Range Available No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list