Skip Content
CASTER WHEEL,5 D X 2 IN. W,750 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER WHEEL,5 D X 2 IN. W,750 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RZC8
  • Mfr. Model # 2RZC8
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2075
  • Shipping Weight 1.35 lbs

Product Details

Caster Wheel, Wheel Dia. 5 In., Wheel Width 2 In., Load Rating 750 lb., Core Width 2-3/16 In., Core Color White, Wheel Color Blue, Roller Wheel Bearings, Fits Axle 1/2 In., Wheel Material Polyurethane, Bore Dia. 1/2 In., Durometer 90-98 Shore A, Core Material Polyolefin.

Technical Specs

  • Includes Spanner Bushing
  • Core Color White
  • Item Caster Wheel
  • Load Rating 750 lbs.
  • Durometer 90-98 Shore A
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Wheel Color Blue
  • Wheel Width 2"
  • Bore Dia. 1/2"
  • Fits Axle Dia. 1/2"
  • Wheel Dia. 5"
  • Spanner Bushing Included
  • Hub Length 2-3/16"
  • Caster Temp. Range Available No
  • Caster Wheel Bearings Roller
  • Caster Wheel/Tread Material Polyurethane
  • Caster Load Rating Range Light-Medium Duty
  • Non-Marking Yes
  • Caster Wheel Shape Standard
  • Caster Core Material Polyolefin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list