Skip Content
CASTER WHEEL,5 D X 2 IN. W,400 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER WHEEL,5 D X 2 IN. W,400 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWG3
  • Mfr. Model # 1NWG3
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Features V-Groove
  • Item Caster Wheel
  • Replacement For 1NWD1
  • Core Color Red
  • Load Rating 400 lb.
  • Durometer 85-95 Shore A
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Wheel Color Red
  • Wheel Width 2"
  • Wheel Dia. 5"
  • Bore Dia. 1/2"
  • Fits Axle Dia. 1/2"
  • Spanner Bushing Not Included
  • Caster Wheel Shape V-Groove
  • Hub Length 2-3/16"
  • Caster Core Material Polyurethane
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel/Tread Material Polyurethane
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Non-Marking Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list