Skip Content
CASTER WHEEL,5 D X 2 IN. W,300 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER WHEEL,5 D X 2 IN. W,300 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWT5
  • Mfr. Model # 1NWT5
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.14 lbs

Technical Specs

  • Item Caster Wheel
  • Core Color Black
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Load Rating 300 lb.
  • Wheel Color Black
  • Durometer 60-75 Shore D
  • Wheel Width 2"
  • Wheel Dia. 5"
  • Bore Dia. 5/8"
  • Fits Axle Dia. 5/8", 3/4"
  • Spanner Bushing Not Included
  • Hub Length 2-7/16"
  • Caster Load Rating Range Light-Medium Duty
  • Caster Core Material Polyolefin
  • Caster Wheel/Tread Material Polyolefin
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list